text.skipToContent text.skipToNavigation


103-2530-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100154227

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 10.1 in3
  • Shaft: 7/8 in SAE-B 13T Splined
  • SAE-10 Side Port

Specifications

Series S Series
Shaft Size & Type 7/8 in SAE-B 13T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 10.1
Case Drain SAE-4
Motor Type Spool Valve
Flow [MAX] 15 gal/min
RPM [MAX] 343 rpm
Output Torque at Rated PSI (inch/pounds) 2662 in lb
Maximum Speed 343 rpm @ 15 gal/min
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1900 psi
Splines 13
Paint Code A
Special Features Hardware Code AF
Shaft Size 7/8 in
Port Code A
Mounting Type Code REF!
Special Features Assembly Code 2
Shaft Type Splined
Case Drain Code 1
Port Size & Location SAE-10 Side
Output Shaft Code 16
Weight 0.0 LB

You May Also Like