Char-Lynn
103-2681-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154232
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 1 in Tapered w/Woodruff Key
- SAE-10 Side Port
Specifications
Port Code | A |
Motor Type | Spool Valve |
Duty | Standard-Duty |
Port Size | SAE-10 |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Pressure [Min] | 600 psi |
Case Drain Code | 0 |
Special Features | Low Speed Valve |
Port Type | SAE O-Ring |
Output Shaft Code | 18 |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Port Size & Location | SAE-10 Side |
Shaft Size & Type | 1 in Tapered w/Woodruff Key |
Mounting Type Code | REF! |
Mount Type | 2 Bolt, SAE-A |
Rotation | Standard Rotation |
Port Location | Side Port |
Pressure [Max] | 2000 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Tapered w/ Woodruff Key |
Paint Code | A |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Series | S Series |
Motor Element | Geroler |
Special Features Hardware Code | AB |
Pilot Diameter | 3.25 in |
Case Drain | None |
Flow [Max] | 15 gal/min |
Displacement (in³/rev) | 4.6 |
Inlet Pressure [Max] | 2500 psi |
RPM [Max] | 792 rpm |
Bolt Circle Dia. | 4.18 in |
Weight | 29.0 LB |