Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Displacement | 371 cm3/Rev |
Series | S Series |
Flow [Max] | 15 gal/min |
Mounting Type Code | REF! |
Port Location | Side Port |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.19 in |
RPM [Min] | 371 rpm |
Seal Material | Buna-N |
Output Shaft Code | 01 |
Displacement (in³/rev) | 22.6 |
Port Size | 7/8-14 |
Paint Code | A |
Flow Rate | 57 lpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Size & Location | SAE-10 Side |
Duty | Standard-Duty |
Case Drain Code | 1 |
Material | Cast Iron |
Mounting Holes | 0.535 in |
Special Features Hardware Code | AB |
Intermittent Pressure [Max] | 438 bar |
Motor Element | Gerotor |
Splines | 0 |
Flange Orientation | Standard |
Pilot Diameter | 3.25 in |
Port Code | A |
Torque | 528 Nm |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 0.54 in |
Corrosion Resistant | No |
Mount Type | 2 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
RPM [Max] | 153 rpm |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Pressure [Min] | 600 psi |
Rotation | Standard Rotation |
Shaft Type | Straight w/ Woodruff Key |
Paint | Primer Low Gloss Black |
Port Type | SAE O-Ring |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Special Features | Low Speed Valve |
Pressure [Max] | 1300 psi |
Weight | 29.0 LB |