Char-Lynn
103-2704-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154247
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 18.2 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- 1/2 Side Port
Specifications
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 18.2 |
Pilot Diameter | 3.25 in |
Series | S Series |
Motor Element | Geroler |
Port Type | NPTF |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Port Location | Side Port |
Flange Orientation | Standard |
Seal Material | Buna-N |
Corrosion Resistant | Yes |
RPM [Max] | 190 rpm |
Mounting Holes | 0.535 in |
Case Drain | None |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Port Size & Location | 1/2 in NPTF Side |
Port Size | 1/2 |
Paint/Packaging | Environmental Coated Gloss White |
Duty | Corrosion Resistant-Duty |
Paint Code | D |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Port Code | B |
Mounting Type Code | REF! |
Special Features | None |
Maximum Speed @ Continuous Flow | 190 rpm @ 15 gal/min |
Pressure [Max] | 1500 psi |
Bolt Circle Dia. | 4.18 in |
Mount Type | 2 Bolt, SAE-A |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
Output Shaft Code | 27 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Case Drain Code | 0 |
Weight | 29.0 LB |