Char-Lynn
103-2721-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154258
each
Product details
- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 10.07 Cubic Inch Displacement Per Rev
Specifications
Displacement (in³/rev) | 10.07 |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Rotation | Standard Rotation |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Special Features | None |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Series | S Series |
Pressure [Max] | 1900 psi |
Duty | Corrosion Resistant-Duty |
Paint/Packaging | Environmental Coated Gloss White |
Port Type | SAE O-Ring |
Seal Material | Buna-N |
Port Size | SAE-10, 7/8-14 UNF-2B |
Material | Nickel Plated |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 1 |
Port Code | A |
Port Size & Location | SAE-10 Side |
Splines | 0 |
Port Location | Side Port |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Case Drain | SAE-4 |
RPM [Max] | 343 rpm |
Mounting Holes | 3/8-16 |
Flow [Max] | 15 gal/min |
Output Shaft Code | 27 |
Corrosion Resistant | Yes |
Mount Type | 4 Bolt |
Paint Code | D |
Mounting Type Code | REF! |
Pilot Diameter | 1.75 in |
Motor Type | Spool Valve |
Mounting Hole Size | 3/8 in |
Inlet Pressure [Max] | 2500 psi |
Weight | 29.0 LB |