Char-Lynn
103-2725-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154261
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
Specifications
Case Drain | SAE-4 |
Port Size | SAE-10 |
Rotation | Standard Rotation |
Pressure [Max] | 2000 psi |
Splines | 0 |
Case Drain Code | 1 |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Port Location | Side Port |
Port Code | A |
Mount Type | 4 Bolt, Magneto |
Pilot Diameter | 3.25 in |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Port Size & Location | SAE-10 Side |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Element | Geroler |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Mounting Holes | 0.535 in |
Output Shaft Code | 01 |
Shaft Type | Straight w/ Woodruff Key |
Displacement (in³/rev) | 4.6 |
Flow [Max] | 15 gal/min |
Paint Code | A |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Series | S Series |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Shaft Size & Type | 1 in x 1/4 in Straight |
Duty | Standard-Duty |
RPM [Max] | 792 rpm |
Mounting Type Code | REF! |
Bolt Circle Dia. | 4.18 in |
Weight | 29.0 LB |