Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Pilot Diameter | 3.25 in |
Paint/Packaging | Low Gloss Black |
Motor Element | Geroler |
Bolt Circle Dia. | 4.187 in |
Mount Type | 4 Bolt |
Port Type | Manifold, O-Ring |
Displacement | 186 cm3/Rev |
RPM [Min] | 186 rpm |
Mounting Hole Size | 0.54 in |
Material | Cast Iron |
Port Size | 5/16-18 UNC-2B |
Flow Rate | 57 lpm |
Paint | Primer Low Gloss Black |
Shaft Size & Type | 1 in Splined |
Motor Type | Spool Valve |
Series | S Series |
Displacement (in³/rev) | 11.35 |
Intermittent Pressure [Max] | 329 bar |
Torque | 333 Nm |
Weight | 0.0 LB |