Char-Lynn
103-2764-010
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154279
each
Product details
- S Series
- 2-Bolt Flange
- 1 in SAE-6B Splined Shaft
- SAE-10 Side Port
- Nitrile Seals
Specifications
Maximum Speed @ Continuous Flow | 200 rpm @ 15 gal/min |
Port Location | Side Port |
Case Drain Code | 0 |
Displacement (in³/rev) | 11.3 |
Inlet Pressure [Max] | 2500 psi |
Special Features | Low Speed Valve |
Special Features Assembly Code | 0 |
Motor Type | Spool Valve |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Paint Code | A |
Special Features Hardware Code | AB |
Flange Orientation | Standard |
Mounting Type Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Shaft Type | Splined |
Mount Type | 2 Bolt Flange |
Bolt Circle Dia. | 4.18 in |
Splines | 6 |
Duty | Standard-Duty |
Port Size | SAE-10 |
Seal Material | Buna-N |
Case Drain | None |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 2870 in lb |
Port Type | SAE O-Ring |
Port Code | A |
Series | S Series |
Output Shaft Code | 02 |
Corrosion Resistant | No |
Weight | 29.0 LB |