Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Series | S Series |
Torque | 115 Nm |
Shaft Type | Straight |
Port Size | 7/8-14 |
Rotation | Standard Rotation |
Port Location | Side Port |
Special Features Hardware Code | 00 |
Output Shaft Code | 24 |
Special Features | None |
Mounting Hole Size | 0.54 in |
Seal Material | Buna-N |
Splines | 0 |
Motor Type | Spool Valve |
RPM [Max] | 963 rpm |
Flow Rate | 57 lpm |
Mount Type | 2 Bolt |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Displacement (in³/rev) | 3.54 |
Paint | Primer Low Gloss Black |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
RPM [Min] | 963 rpm |
Bolt Circle Dia. | 4.187 in |
Displacement | 58 cm3/Rev |
Port Code | A |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Pilot Diameter | 3.25 in |
Port Size & Location | SAE-10 Side |
Port Type | SAE O-Ring |
Flow [Max] | 15 gal/min |
Case Drain | None |
Mounting Type Code | REF! |
Intermittent Pressure [Max] | 116 bar |
Material | Cast Iron |
Case Drain Code | 0 |
Pressure [Max] | 2000 psi |
Shaft Size & Type | Straight |
Weight | 29.0 LB |