text.skipToContent text.skipToNavigation


103-2931-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100154285
each
Go To:

Specifications

Series S Series
Port Size Manifold, 5/16-18 UNC Threads
Port Type Manifold
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 22.7
Case Drain None
Motor Type Spool Valve
Flow [MAX] 15 gal/min
RPM [MAX] 153 rpm
Output Torque at Rated PSI (inch/pounds) 4672 in lb
Maximum Speed 153 rpm @ 15 gal/min
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1300 psi
Paint Code A
Special Features Hardware Code 00
Port Code C
Mounting Type Code REF!
Special Features Assembly Code 0
Case Drain Code 0
Output Shaft Code 11
Weight 0.0 LB

You May Also Like