Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size & Location | 1/2 in NPTF Side |
Paint Code | A |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
Torque | 491 Nm |
Special Features Hardware Code | 00 |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Series | S Series |
Splines | 13 |
Port Location | Side Port |
Intermittent Pressure [Max] | 417 bar |
Case Drain | None |
Port Code | B |
Paint | Primer Low Gloss Black |
Special Features | None |
Duty | Standard-Duty |
Port Type | NPTF |
RPM [Max] | 190 rpm |
Pressure [Max] | 1500 psi |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Motor Type | Spool Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 0.875 in 13T Splined |
Inlet Pressure [Max] | 2500 psi |
Displacement | 299 cm3/Rev |
Maximum Speed @ Continuous Flow | 190 rpm @ 15 gal/min |
Shaft Type | Splined |
RPM [Min] | 299 rpm |
Port Size | 1/2-14 |
Displacement (in³/rev) | 18.24 |
Material | Cast Iron |
Bolt Circle Dia. | 4.187 in |
Output Shaft Code | 16 |
Flow Rate | 57 lpm |
Case Drain Code | 0 |
Mount Type | 2 Bolt |
Mounting Type Code | REF! |
Weight | 29.0 LB |