Char-Lynn
103-3024-010
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154295
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 11.4 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- 1/2 Side Port
Specifications
Port Size | 1/2 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Duty | Standard-Duty |
Pressure [Max] | 1850 psi |
Mounting Type Code | REF! |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 2950 in lb |
Output Shaft Code | 27 |
Series | S Series |
Mount Type | 4 Bolt, 1.75 in Pilot |
Port Size & Location | 1/2 in NPTF Side |
Case Drain | SAE-4 |
Paint Code | A |
Seal Material | Buna-N |
Mounting Holes | 3/8-16 |
Special Features | None |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
RPM [Max] | 304 rpm |
Port Code | B |
Port Type | NPTF |
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Pilot Diameter | 1.75 in |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Displacement (in³/rev) | 11.4 |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 1 |
Special Features Assembly Code | 0 |
Weight | 29.0 LB |