Char-Lynn
103-3042-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154311
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- 1/2 Side Port
Specifications
Special Features Hardware Code | 00 |
Mount Type | 2 Bolt, SAE-A |
Corrosion Resistant | Yes |
Motor Type | Spool Valve |
RPM [Max] | 607 rpm |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Motor Element | Geroler |
Paint Code | D |
Port Size & Location | 1/2 in NPTF Side |
Splines | 0 |
Port Type | NPTF |
Mounting Type Code | REF! |
Shaft Type | Straight w/ Woodruff Key |
Case Drain Code | 0 |
Duty | Corrosion Resistant-Duty |
Flange Orientation | Standard |
Special Features | None |
Mounting Holes | 0.535 in |
Port Code | B |
Case Drain | None |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Location | Side Port |
Displacement (in³/rev) | 5.7 |
Output Shaft Code | 01 |
Series | S Series |
Inlet Pressure [Max] | 2500 psi |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Pressure [Max] | 2000 psi |
Paint/Packaging | Environmental Coated Gloss White |
Port Size | 1/2 |
Rotation | Standard Rotation |
Bolt Circle Dia. | 4.18 in |
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
Pilot Diameter | 3.25 in |
Weight | 29.0 LB |