Char-Lynn
103-3055-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154318
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 7/8 in SAE-B 13T Splined
- Manifold, 5/16-18 UNC Threads Side Port
Specifications
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | REF! |
Case Drain Code | 1 |
Shaft Size & Type | 7/8 in SAE-B 13T Splined |
Pressure [Max] | 2000 psi |
Corrosion Resistant | No |
Mount Type | 2 Bolt, SAE-B |
Output Shaft Code | 16 |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Splines | 13 |
Pilot Diameter | 4 in |
Mounting Holes | 0.565 in |
Motor Element | Geroler |
Shaft Type | Splined |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Displacement (in³/rev) | 4.6 |
Port Type | Manifold |
Paint/Packaging | No Paint, Individual Box |
Series | S Series |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Port Code | C |
Port Location | Side Port |
Special Features | None |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Bolt Circle Dia. | 5 3/4 in |
Port Size | Manifold, 5/16-18 UNC Threads |
Flange Orientation | Standard |
Duty | Standard-Duty |
Flow [Max] | 15 gal/min |
RPM [Max] | 792 rpm |
Paint Code | 0 |
Case Drain | SAE-4 |
Weight | 29.0 LB |