Char-Lynn
103-3063-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154325
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 3.6 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
Specifications
Port Location | Side Port |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
Mounting Type Code | REF! |
Special Features Hardware Code | AB |
Special Features Assembly Code | 0 |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Displacement (in³/rev) | 3.6 |
Duty | Standard-Duty |
Series | S Series |
Flow [Max] | 15 gal/min |
Splines | 0 |
Case Drain Code | 0 |
Port Code | A |
Shaft Size & Type | 1 in x 1/4 in Straight |
Case Drain | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size | SAE-10 |
Inlet Pressure [Max] | 2500 psi |
Paint Code | A |
Port Size & Location | SAE-10 Side |
Special Features | Low Speed Valve |
Pressure [Max] | 2000 psi |
Shaft Type | Straight w/ Woodruff Key |
Pressure [Min] | 600 psi |
Pilot Diameter | 3.25 in |
Mount Type | 2 Bolt, SAE-A |
Bolt Circle Dia. | 4.18 in |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Motor Type | Spool Valve |
Motor Element | Geroler |
Output Shaft Code | 01 |
RPM [Max] | 963 rpm |
Corrosion Resistant | No |
Weight | 29.0 LB |