Char-Lynn
103-3064-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154326
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 22.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
Specifications
Flow [Max] | 15 gal/min |
Special Features Assembly Code | 0 |
Mounting Type Code | REF! |
Paint Code | A |
Port Code | A |
Series | S Series |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Shaft Type | Straight w/ Woodruff Key |
Special Features Hardware Code | 00 |
Case Drain Code | 0 |
Case Drain | None |
Pressure [Max] | 1300 psi |
Motor Element | Geroler |
Port Size | SAE-10 |
RPM [Max] | 153 rpm |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Output Shaft Code | 01 |
Port Type | SAE O-Ring |
Inlet Pressure [Max] | 2500 psi |
Port Size & Location | SAE-10 Side |
Displacement (in³/rev) | 22.7 |
Flange Orientation | Standard |
Motor Type | Spool Valve |
Splines | 0 |
Weight | 0.0 LB |