Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Pilot Diameter | 3.25 in |
Intermittent Pressure [Max] | 190 bar |
Bolt Circle Dia. | 4.19 in |
Motor Type | Spool Valve |
Flow [Max] | 15 gal/min |
Duty | Standard-Duty |
Series | S Series |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Shaft Type | Straight w/ Woodruff Key |
Mounting Type Code | REF! |
Port Size & Location | 1/2 in NPTF Side |
Special Features Hardware Code | 00 |
Port Size | 1/2-14 |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Case Drain Code | 0 |
Paint Code | 0 |
Paint/Packaging | Individual Box |
Flange Orientation | Standard |
Mount Type | 2 Bolt |
RPM [Min] | 93 rpm |
Material | Cast Iron |
Displacement | 93 cm3/Rev |
Splines | 0 |
Special Features | None |
Case Drain | None |
RPM [Max] | 607 rpm |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 2000 psi |
Special Features Assembly Code | 0 |
Torque | 183 Nm |
Port Type | NPTF |
Shaft Size & Type | 1 in x 1/4 in Straight |
Rotation | Standard Rotation |
Flow Rate | 57 lpm |
Port Code | B |
Mounting Hole Size | 0.54 in |
Port Location | Side Port |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Displacement (in³/rev) | 5.7 |
Weight | 29.0 LB |