Char-Lynn
103-3090-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154346
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- 1/2 Side Port
Specifications
Paint Code | 0 |
Series | S Series |
Special Features Assembly Code | 0 |
Port Code | B |
Port Size & Location | 1/2 in NPTF Side |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Port Type | NPTF |
Paint/Packaging | No Paint, Individual Box |
Flow [Max] | 15 gal/min |
Pressure [Max] | 2000 psi |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Motor Type | Spool Valve |
Case Drain Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
RPM [Max] | 792 rpm |
Flange Orientation | Standard |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Mounting Holes | 0.535 in |
Displacement (in³/rev) | 4.6 |
Mounting Type Code | REF! |
Case Drain | None |
Output Shaft Code | 27 |
Port Size | 1/2 |
Motor Element | Geroler |
Special Features Hardware Code | 00 |
Port Location | Side Port |
Special Features | None |
Corrosion Resistant | No |
Mount Type | 2 Bolt, SAE-A |
Rotation | Standard Rotation |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Pilot Diameter | 3.25 in |
Weight | 29.0 LB |