Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 0.875 in 13T Splined |
Paint/Packaging | Low Gloss Black |
Displacement (in³/rev) | 7.32 |
RPM [Min] | 472 rpm |
Intermittent Pressure [Max] | 236 bar |
Displacement | 120 cm3/Rev |
Flow Rate | 57 lpm |
Series | S Series |
Pilot Diameter | 4 in |
Paint | Primer Low Gloss Black |
Motor Element | Geroler |
Material | Cast Iron |
Port Type | Manifold, O-Ring |
Motor Type | Spool Valve |
Bolt Circle Dia. | 5 3/4 in |
Mount Type | 2 Bolt |
Mounting Hole Size | 0.56 in |
Port Size | 5/16-18 UNC-2B |
Torque | 237 Nm |
Weight | 0.0 LB |