Char-Lynn
103-3114-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154366
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 13.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
Specifications
Shaft Type | Straight w/ Woodruff Key |
Special Features | None |
Motor Type | Spool Valve |
Port Type | SAE O-Ring |
Pilot Diameter | 3.25 in |
Pressure [Max] | 1700 psi |
Series | S Series |
Mount Type | 2 Bolt, SAE-A |
Bolt Circle Dia. | 4.18 in |
Paint Code | A |
Displacement (in³/rev) | 13.7 |
Splines | 0 |
Corrosion Resistant | No |
RPM [Max] | 253 rpm |
Port Location | Side Port |
Duty | Standard-Duty |
Port Size | SAE-10 |
Seal Material | Buna-N |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
Mounting Holes | 0.535 in |
Case Drain Code | 2 |
Inlet Pressure [Max] | 2500 psi |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Port Code | A |
Mounting Type Code | REF! |
Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
Port Size & Location | SAE-10 Side |
Shaft Size & Type | 1 in x 1/4 in Straight |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
Case Drain | G 1/4 (BSP) |
Output Shaft Code | 01 |
Special Features Hardware Code | 00 |
Weight | 29.0 LB |