Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flow [Max] | 15 gal/min |
Mount Type | 4 Bolt |
RPM [Min] | 343 rpm |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black |
Splines | 0 |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Tapered w/ Woodruff Key |
Bolt Circle Dia. | 3 1/4 in |
Flow Rate | 57 lpm |
Displacement (in³/rev) | 10.07 |
RPM [Max] | 343 rpm |
Case Drain | None |
Port Size | 7/8-14 |
Output Shaft Code | 18 |
Intermittent Pressure [Max] | 289 bar |
Paint | Primer Low Gloss Black |
Torque | 301 Nm |
Shaft Size & Type | 1 in Tapered w/Woodroff Key |
Pilot Diameter | 1.75 in |
Displacement | 165 cm3/Rev |
Special Features Assembly Code | 0 |
Series | S Series |
Duty | Standard-Duty |
Seal Material | Buna-N |
Mounting Holes | 3/8-16 |
Pressure [Max] | 1900 psi |
Case Drain Code | 0 |
Paint Code | A |
Port Location | Side Port |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Mounting Type Code | REF! |
Port Code | A |
Port Size & Location | SAE-10 Side |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Material | Cast Iron |
Mounting Hole Size | 3/8-16 UNC-2B |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Weight | 29.0 LB |