Char-Lynn
103-3140-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158820
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- SAE-10 Side Port
Specifications
Series | S Series |
Port Type | SAE O-Ring |
Paint/Packaging | Environmental Coated Gloss White |
Seal Material | Buna-N |
Pilot Diameter | 1.75 in |
Special Features | None |
Pressure [Max] | 2000 psi |
Special Features Hardware Code | 00 |
Output Shaft Code | 27 |
RPM [Max] | 607 rpm |
Mounting Holes | 3/8-16 |
Flange Orientation | Standard |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 0 |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Port Size & Location | SAE-10 Side |
Flow [Max] | 15 gal/min |
Paint Code | D |
Motor Element | Geroler |
Mounting Type Code | REF! |
Splines | 0 |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Duty | Corrosion Resistant-Duty |
Port Size | SAE-10 |
Port Code | A |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain | None |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 5.7 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Corrosion Resistant | Yes |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Weight | 29.0 LB |