Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain Code | 1 |
Series | S Series |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Displacement | 165 cm3/Rev |
Flow [Max] | 15 gal/min |
Paint Code | A |
Pressure [Max] | 1900 psi |
Corrosion Resistant | No |
Seal Material | Viton |
Mount Type | 4 Bolt |
Shaft Type | Straight w/ Woodruff Key |
RPM [Min] | 343 rpm |
Port Code | A |
Material | Cast Iron |
Mounting Hole Size | 3/8-16 UNC-2B |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Motor Type | Spool Valve |
RPM [Max] | 343 rpm |
Flow Rate | 57.97 lpm |
Mounting Type Code | REF! |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Torque | 222.74 Nm |
Output Shaft Code | 01 |
Bolt Circle Dia. | 3 1/4 in |
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 3/8-16 |
Paint | Primer Low Gloss Black |
Port Size | 7/8-14 |
Port Location | Side Port |
Pilot Diameter | 1.75 in |
Motor Element | Geroler |
Splines | 0 |
Displacement (in³/rev) | 10.07 |
Port Size & Location | SAE-10 Side |
Rotation | Standard Rotation |
Special Features | None |
Flange Orientation | Standard |
Shaft Size & Type | 1 in x 1/4 in Straight |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Special Features Hardware Code | AC |
Port Type | SAE O-Ring |
Special Features Assembly Code | 0 |
Weight | 29.0 LB |