Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Shaft Type | Straight w/ Woodruff Key |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.19 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 5.7 |
Output Shaft Code | 01 |
Port Code | A |
Mounting Holes | 0.535 in |
Displacement | 93 cm3/Rev |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Special Features Hardware Code | AC |
Port Type | SAE O-Ring |
Shaft Size & Type | 1 in x 1/4 in Straight |
Corrosion Resistant | No |
Series | S Series |
Mounting Type Code | REF! |
Mounting Hole Size | 0.54 in |
Duty | Standard-Duty |
Port Size | 7/8-14 |
Flange Orientation | Standard |
Splines | 0 |
Port Size & Location | SAE-10 Side |
Paint | Primer Low Gloss Black |
Torque | 183 Nm |
Paint Code | A |
Flow [Max] | 15 gal/min |
Flow Rate | 57 lpm |
RPM [Min] | 93 rpm |
Case Drain Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Seal Material | Viton |
Case Drain | None |
RPM [Max] | 607 rpm |
Special Features Assembly Code | 0 |
Special Features | None |
Pilot Diameter | 3.25 in |
Rotation | Standard Rotation |
Intermittent Pressure [Max] | 190 bar |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Pressure [Max] | 2000 psi |
Material | Cast Iron |
Weight | 29.0 LB |