Char-Lynn
103-3160-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158837
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 3.6 in3
- Shaft: 7/8 in SAE B Straight w/Square Key
- 1/2 Side Port
Specifications
Corrosion Resistant | Yes |
Bolt Circle Dia. | 4.18 in |
Special Features Hardware Code | 00 |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Port Type | NPTF |
Motor Type | Spool Valve |
Port Location | Side Port |
Shaft Size & Type | 7/8 in SAE B Straight w/Square Key |
Mounting Type Code | REF! |
Mounting Holes | 0.535 in |
Shaft Type | Straight w/ Square Key |
Paint Code | D |
Port Code | B |
Case Drain Code | 0 |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Output Shaft Code | 17 |
Port Size | 1/2 |
Pressure [Max] | 2000 psi |
Seal Material | Buna-N |
Mount Type | 2 Bolt, SAE-A |
Series | S Series |
Paint/Packaging | Environmental Coated Gloss White |
Case Drain | None |
Port Size & Location | 1/2 in NPTF Side |
Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
Displacement (in³/rev) | 3.6 |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Geroler |
Special Features | None |
Flange Orientation | Standard |
Duty | Corrosion Resistant-Duty |
RPM [Max] | 963 rpm |
Splines | 0 |
Weight | 29.0 LB |