Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flow [Max] | 15 gal/min |
Shaft Size & Type | Splined |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Series | S Series |
Flange Orientation | Standard |
Corrosion Resistant | No |
Paint Code | A |
Special Features Assembly Code | 0 |
Case Drain | None |
Pressure [Max] | 1900 psi |
Port Size | 1/2-14 |
Port Type | NPTF |
Displacement | 165 cm3/Rev |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Splined |
Special Features | None |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Port Location | Side Port |
Port Code | B |
Mount Type | 2 Bolt |
Mounting Type Code | REF! |
Bolt Circle Dia. | 4.187 in |
Duty | Standard-Duty |
RPM [Min] | 343 rpm |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Motor Element | Geroler |
Torque | 301 Nm |
Case Drain Code | 0 |
Seal Material | Buna-N |
Splines | 13 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 10.07 |
Mounting Holes | 0.535 in |
Special Features Hardware Code | 00 |
Port Size & Location | 1/2 in NPTF Side |
Material | Cast Iron |
Output Shaft Code | 16 |
RPM [Max] | 343 rpm |
Intermittent Pressure [Max] | 289 bar |
Flow Rate | 57 lpm |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Weight | 29.0 LB |