Char-Lynn
103-3166-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158843
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 22.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- 1/2 Side Port
Specifications
Motor Element | Geroler |
Rotation | Standard Rotation |
Port Code | B |
Special Features | None |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Case Drain Code | 2 |
Series | S Series |
Port Type | NPTF |
Shaft Size & Type | 1 in x 1/4 in Straight |
Bolt Circle Dia. | 3 1/4 in |
Paint Code | 0 |
Mounting Holes | 3/8-16 |
Shaft Type | Straight w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Pilot Diameter | 1.75 in |
Splines | 0 |
Displacement (in³/rev) | 22.7 |
Flange Orientation | Standard |
Paint/Packaging | No Paint, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Duty | Standard-Duty |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Corrosion Resistant | No |
Case Drain | G 1/4 (BSP) |
Port Size & Location | 1/2 in NPTF Side |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
RPM [Max] | 153 rpm |
Mount Type | 4 Bolt, 1.75 in Pilot |
Mounting Type Code | REF! |
Port Size | 1/2 |
Motor Type | Spool Valve |
Pressure [Max] | 1300 psi |
Special Features Hardware Code | 00 |
Weight | 29.0 LB |