Char-Lynn
103-3180-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158855
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 22.7 in3
- Shaft: 1 in SAE-B 6T Splined
- SAE-10 Side Port
Specifications
Port Size | SAE-10 |
Corrosion Resistant | No |
Shaft Size & Type | 1 in - 6T Spline |
Case Drain | None |
Flow [Max] | 15 gal/min |
Splines | 6 |
RPM [Max] | 153 rpm |
Port Size & Location | SAE-10 Side |
Bolt Circle Dia. | 4.18 in |
Pressure [Max] | 1300 psi |
Shaft Type | Splined |
Seal Material | Buna-N |
Mount Type | 2 Bolt, SAE-A |
Special Features Assembly Code | 2 |
Paint Code | A |
Special Features Hardware Code | 00 |
Port Code | A |
Special Features | Flange Rotated 90° |
Inlet Pressure [Max] | 2500 psi |
Series | S Series |
Displacement (in³/rev) | 22.7 |
Mounting Type Code | REF! |
Port Type | SAE O-Ring |
Motor Type | Spool Valve |
Flange Orientation | Flange Rotated 90° |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Output Shaft Code | 02 |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Case Drain Code | 0 |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Pilot Diameter | 3.25 in |
Weight | 29.0 LB |