Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Splines | 0 |
Mounting Holes | 3/8-16 |
Torque | 301 Nm |
Special Features | None |
Flow [Max] | 15 gal/min |
Port Code | C |
Rotation | Standard Rotation |
Paint Code | A |
Series | S Series |
Special Features Assembly Code | 0 |
RPM [Min] | 343 rpm |
Motor Element | Geroler |
Shaft Size & Type | 1 in x 1/4 in Straight |
Seal Material | Viton |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Material | Cast Iron |
Port Location | Side Port |
Displacement | 165 cm3/Rev |
Case Drain Code | 0 |
Bolt Circle Dia. | 3 1/4 in |
Mount Type | 4 Bolt |
Flow Rate | 57 lpm |
Mounting Type Code | REF! |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Case Drain | None |
Shaft Type | Straight w/ Woodruff Key |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 289 bar |
Displacement (in³/rev) | 10.07 |
Output Shaft Code | 01 |
Port Type | Manifold, O-Ring |
Flange Orientation | Standard |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Mounting Hole Size | 3/8-16 UNC-2B |
Special Features Hardware Code | AC |
Pressure [Max] | 1900 psi |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
RPM [Max] | 343 rpm |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Pilot Diameter | 1.75 in |
Weight | 29.0 LB |