Char-Lynn
103-3182-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158857
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 13.7 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
Specifications
Port Type | NPTF |
Port Size | 1/2 |
Motor Element | Geroler |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
Splines | 0 |
Port Code | B |
Flange Orientation | Standard |
Paint/Packaging | No Paint, Individual Box |
RPM [Max] | 253 rpm |
Shaft Size & Type | 25 mm Straight |
Special Features Hardware Code | 00 |
Pressure [Max] | 1700 psi |
Duty | Standard-Duty |
Special Features | None |
Series | S Series |
Pilot Diameter | 3.25 in |
Mount Type | 2 Bolt, SAE-A |
Port Location | Side Port |
Mounting Holes | 0.535 in |
Case Drain Code | 2 |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Flow [Max] | 15 gal/min |
Mounting Type Code | REF! |
Output Shaft Code | 24 |
Shaft Type | Straight |
Corrosion Resistant | No |
Paint Code | 0 |
Port Size & Location | 1/2 in NPTF Side |
Displacement (in³/rev) | 13.7 |
Case Drain | G 1/4 (BSP) |
Bolt Circle Dia. | 4.18 in |
Inlet Pressure [Max] | 2500 psi |
Weight | 29.0 LB |