Char-Lynn
103-3220-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158882
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
Specifications
Displacement (in³/rev) | 4.6 |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Splines | 0 |
Seal Material | Buna-N |
Mounting Type Code | REF! |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Port Location | Side Port |
Motor Type | Spool Valve |
Paint Code | 0 |
Port Type | SAE O-Ring |
Port Size | SAE-10 |
Motor Element | Geroler |
Special Features Hardware Code | 00 |
RPM [Max] | 792 rpm |
Shaft Type | Straight w/ Woodruff Key |
Flange Orientation | Standard |
Bolt Circle Dia. | 3 1/4 in |
Special Features | None |
Mounting Holes | 3/8-16 |
Pilot Diameter | 1.75 in |
Pressure [Max] | 2000 psi |
Port Code | A |
Mount Type | 4 Bolt, 1.75 in Pilot |
Shaft Size & Type | 1 in x 1/4 in Straight |
Paint/Packaging | No Paint, Individual Box |
Case Drain | None |
Case Drain Code | 0 |
Port Size & Location | SAE-10 Side |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Series | S Series |
Output Shaft Code | 01 |
Weight | 29.0 LB |