Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | None |
Seal Material | Buna-N |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Flow Rate | 57 lpm |
Displacement | 165 cm3/Rev |
Shaft Type | Straight w/ Woodruff Key |
Series | S Series |
Mounting Hole Size | 0.54 in |
Intermittent Pressure [Max] | 289 bar |
Case Drain Code | 0 |
Port Size & Location | 1/2 in NPTF Side |
RPM [Min] | 343 rpm |
RPM [Max] | 343 rpm |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Bolt Circle Dia. | 4.187 in |
Mount Type | 2 Bolt |
Port Size | 1/2-14 |
Mounting Type Code | REF! |
Motor Type | Spool Valve |
Torque | 301 Nm |
Duty | Standard-Duty |
Port Code | B |
Shaft Size & Type | 1 in x 1/4 in Straight |
Paint/Packaging | No Paint |
Displacement (in³/rev) | 10.07 |
Port Type | NPTF |
Motor Element | Geroler |
Pressure [Max] | 1900 psi |
Splines | 0 |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Port Location | Side Port |
Special Features Hardware Code | 00 |
Pilot Diameter | 3.25 in |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Paint Code | 0 |
Weight | 29.0 LB |