Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Rotation | Standard Rotation |
Displacement | 371 cm3/Rev |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Flow [Max] | 15 gal/min |
Corrosion Resistant | No |
Port Size | 1/2-14 |
Pilot Diameter | 3.25 in |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Duty | Standard-Duty |
Paint/Packaging | No Paint |
Special Features Hardware Code | 00 |
Mounting Hole Size | 0.54 in |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Flange Orientation | Standard |
Output Shaft Code | 01 |
Torque | 528 Nm |
Port Type | NPTF |
Port Size & Location | 1/2 in NPTF Side |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Series | S Series |
Pressure [Max] | 1300 psi |
Port Location | Side Port |
Motor Element | Geroler |
Material | Cast Iron |
Port Code | B |
Mounting Type Code | REF! |
Special Features | None |
Displacement (in³/rev) | 22.64 |
Paint Code | 0 |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.187 in |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Seal Material | Buna-N |
Case Drain | None |
Splines | 0 |
Intermittent Pressure [Max] | 438 bar |
Shaft Size & Type | 1 in x 1/4 in Straight |
RPM [Min] | 371 rpm |
RPM [Max] | 153 rpm |
Weight | 29.0 LB |