Char-Lynn
103-3234-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158896
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 18.2 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
Specifications
Shaft Size & Type | 1 in x 1/4 in Straight |
Rotation | Standard Rotation |
Motor Element | Geroler |
Port Size & Location | SAE-10 Side |
Bolt Circle Dia. | 4.18 in |
Paint Code | 0 |
Port Size | SAE-10 |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 18.2 |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Special Features | None |
Paint/Packaging | No Paint, Individual Box |
Pressure [Max] | 1500 psi |
Case Drain | None |
Corrosion Resistant | No |
Series | S Series |
Seal Material | Buna-N |
Port Location | Side Port |
Pilot Diameter | 3.25 in |
Mounting Type Code | REF! |
Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
Special Features Assembly Code | 0 |
RPM [Max] | 190 rpm |
Flow [Max] | 15 gal/min |
Shaft Type | Straight w/ Woodruff Key |
Case Drain Code | 0 |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 190 rpm @ 15 gal/min |
Motor Type | Spool Valve |
Mount Type | 2 Bolt, SAE-A |
Port Code | A |
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
Output Shaft Code | 01 |
Mounting Holes | 0.535 in |
Weight | 29.0 LB |