Char-Lynn
103-3248-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158908
each
Product details
Specifications
Series | S Series |
Case Drain | None |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Special Features Hardware Code | 00 |
RPM [Max] | 153 rpm |
Pressure [Max] | 1300 psi |
Special Features Assembly Code | 0 |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Port Size & Location | 1/2 in NPTF Side |
Port Code | B |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Port Type | NPTF |
Paint Code | 0 |
Flow [Max] | 15 gal/min |
Output Shaft Code | 11 |
Port Location | Side Port |
Flange Orientation | Standard |
Motor Element | Geroler |
Displacement (in³/rev) | 22.7 |
Port Size | 1/2 |
Mounting Type Code | REF! |
Case Drain Code | 0 |
Weight | 0.0 LB |