Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 0.56 in |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Torque | 183 Nm |
Port Location | Side Port |
Inlet Pressure [Max] | 2500 psi |
Case Drain | None |
RPM [Max] | 607 rpm |
Material | Cast Iron |
Shaft Size & Type | 1 in - 6T Spline |
RPM [Min] | 93 rpm |
Seal Material | Buna-N |
Displacement | 93 cm3/Rev |
Pressure [Max] | 2000 psi |
Mounting Type Code | REF! |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Special Features Hardware Code | 00 |
Flow [Max] | 15 gal/min |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Motor Element | Geroler |
Rotation | Standard Rotation |
Flow Rate | 57 lpm |
Port Code | C |
Flange Orientation | Standard |
Series | S Series |
Bolt Circle Dia. | 5 3/4 in |
Paint | Primer Low Gloss Black |
Paint Code | A |
Output Shaft Code | 02 |
Special Features | None |
Mount Type | 2 Bolt |
Mounting Holes | 0.565 in |
Port Type | Manifold, O-Ring |
Shaft Type | Splined |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Splines | 6 |
Intermittent Pressure [Max] | 190 bar |
Displacement (in³/rev) | 5.67 |
Case Drain Code | 0 |
Pilot Diameter | 4 in |
Duty | Standard-Duty |
Corrosion Resistant | No |
Weight | 29.0 LB |