Char-Lynn
103-3276-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100158930
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- 1/2 Side Port
Specifications
Shaft Type | Straight w/ Woodruff Key |
Port Type | NPTF |
Port Size & Location | 1/2 in NPTF Side |
Port Size | 1/2 |
Mounting Type Code | REF! |
Paint Code | A |
Special Features Hardware Code | DA |
Displacement (in³/rev) | 5.7 |
Case Drain | None |
Output Shaft Code | 01 |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Motor Type | Spool Valve |
Series | S Series |
Flange Orientation | Standard |
Case Drain Code | 0 |
Port Code | B |
Shaft Size & Type | 1 in x 1/4 in Straight |
RPM [Max] | 607 rpm |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Splines | 0 |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Motor Element | Geroler |
Pressure [Max] | 2000 psi |
Weight | 0.0 LB |