text.skipToContent text.skipToNavigation


103-3287-012

M0S10A29A0DS0A0K

Item #100160288

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 10.1 in3
  • Shaft: 25 mm Straight, Corrosion Resistant
  • SAE-10 Side Port

Specifications

Series S Series
Shaft Size & Type 25 mm Straight, Corrosion Resistant
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 10.1
Case Drain None
Motor Type Spool Valve
Flow [MAX] 15 gal/min
RPM [MAX] 343 rpm
Output Torque at Rated PSI (inch/pounds) 2662 in lb
Maximum Speed 343 rpm @ 15 gal/min
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1900 psi
Splines 0
Paint Code A
Special Features Hardware Code DS
Shaft Size 25 mm
Port Code A
Mounting Type Code REF!
Special Features Assembly Code 0
Shaft Type Straight, Corrosion Resistant
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 29
Weight 1.0 LB

You May Also Like