text.skipToContent text.skipToNavigation


103-3291-012

Item #100160291
each

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 10.1 in3
  • Shaft: 7/8 in SAE-B 13T Splined
  • SAE-10 Side Port

Specifications

Series S Series
Shaft Size & Type 7/8 in SAE-B 13T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 10.1
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 343 rpm
Output Torque at Rated PSI (inch/pounds) 2662 in lb
Geroter/Geroler Options Code 0
Maximum Speed 343 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1900 psi
Splines 13
Paint Code A
Special Features Hardware Code 00
Shaft Size 7/8 in
Port Code AA
Mounting Type Code DD
Special Features Assembly Code 0
Shaft Type Splined
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 16
Weight 0.0 LB

You May Also Like