text.skipToContent text.skipToNavigation


103-3295-012

Item #100160294

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 10.1 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • 1/2 Side Port

Specifications

Series S Series
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 10.1
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code E
Flow [MAX] 15 gal/min
RPM [MAX] 343 rpm
Output Torque at Rated PSI (inch/pounds) 2662 in lb
Geroter/Geroler Options Code 0
Maximum Speed 343 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1900 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AB
Mounting Type Code BA
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 01
Weight 0.0 LB

You May Also Like