Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 3/8-16 UNC-2B |
Mount Type | 4 Bolt |
Pilot Diameter | 1.75 in |
Intermittent Pressure [Max] | 146 bar |
Port Size | 1/2-14 |
RPM [Max] | 792 rpm |
Bolt Circle Dia. | 3 1/4 in |
Series | S Series |
Motor Type | Spool Valve |
Motor Element | Geroler |
RPM [Min] | 792 rpm |
Displacement | 76 cm3/Rev |
Paint/Packaging | Individual Box |
Flow Rate | 57 lpm |
Shaft Size & Type | Straight |
Torque | 150 Nm |
Displacement (in³/rev) | 4.64 |
Seal Material | Viton |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Material | Cast Iron |
Port Type | NPTF |
Weight | 0.0 LB |