text.skipToContent text.skipToNavigation


103-3307-012

MS0101BA11AC0000000000A0M

Item #100160300
Go To:

Specifications

Series S Series
Port Size Manifold, 5/16-18 UNC Threads
Port Type Manifold
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 10.1
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 343 rpm
Output Torque at Rated PSI (inch/pounds) 2662 in lb
Geroter/Geroler Options Code 0
Maximum Speed 343 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1900 psi
Paint Code A
Special Features Hardware Code 00
Port Code AC
Mounting Type Code BA
Special Features Assembly Code 0
Case Drain Code 0
Output Shaft Code 11
Weight 1.0 LB

You May Also Like