text.skipToContent text.skipToNavigation


103-3312-012

Item #100160305
each

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 3.6 in3
  • Shaft: 7/8 in SAE B Straight w/Square Key
  • SAE-10 Side Port

Specifications

Series S Series
Shaft Size & Type 7/8 in SAE B Straight w/Square Key
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 3.6
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 963 rpm
Output Torque at Rated PSI (inch/pounds) 1021 in lb
Geroter/Geroler Options Code 0
Maximum Speed 963 rpm @ 15 gal/min
Seal Options Code 07
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 2000 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 7/8 in
Port Code AA
Mounting Type Code DD
Special Features Assembly Code 1
Shaft Type Straight w/ Square Key
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 17
Weight 29.0 LB

You May Also Like