text.skipToContent text.skipToNavigation


103-3323-012

Item #100158934
Go To:

Specifications

Series S Series
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 11.4
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 304 rpm
Output Torque at Rated PSI (inch/pounds) 2950 in lb
Geroter/Geroler Options Code 0
Maximum Speed 304 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1850 psi
Paint Code A
Special Features Hardware Code 00
Port Code AA
Mounting Type Code BA
Special Features Assembly Code 0
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 20
Weight 0.0 LB

You May Also Like