Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 165 cm3/Rev |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Intermittent Pressure [Max] | 289 bar |
Displacement (in³/rev) | 10.07 |
Shaft Type | Splined |
Port Location | Side Port |
Flange Orientation | Standard |
Motor Element | Geroler |
Bolt Circle Dia. | 5 3/4 in |
Speed Sensor Options Code | 0 |
Port Size | 7/8-14 |
Case Drain | SAE-4 |
Seal Options Code | 00 |
Port Type | SAE O-Ring |
Shaft Options Code | 0 |
Pressure [Max] | 1900 psi |
Geroter/Geroler Options Code | 0 |
Manifold Options Code | 0 |
Material | Cast Iron |
Mounting Type Code | DD |
Case Drain Code | 1 |
Flow Rate | 57 lpm |
RPM [Min] | 343 rpm |
Port Size & Location | SAE-10 Side |
Mounting Hole Size | 0.56 in |
Motor Type | Spool Valve |
Mount Type | 2 Bolt |
Port Code | AA |
Paint/Packaging | Low Gloss Black |
Splines | 13 |
Special Features Hardware Code | 00 |
Paint | Primer Low Gloss Black |
Pilot Diameter | 4 in |
Torque | 301 Nm |
Flow [Max] | 15 gal/min |
RPM [Max] | 343 rpm |
Shaft Size & Type | 0.875 in 13T Splined |
Special Features Assembly Code | 0 |
Output Shaft Code | 16 |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Series | S Series |
Paint Code | A |
Weight | 0.0 LB |