text.skipToContent text.skipToNavigation


103-3336-012

Item #100160322

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 3.6 in3
  • Shaft: 25 mm Straight
  • 1/2 Side Port

Specifications

Series S Series
Shaft Size & Type 25 mm Straight
Port Size 1/2
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 3.6
Case Drain G 1/4 (BSP)
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 963 rpm
Output Torque at Rated PSI (inch/pounds) 1021 in lb
Geroter/Geroler Options Code 0
Maximum Speed 963 rpm @ 15 gal/min
Seal Options Code 07
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 2000 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 25 mm
Port Code AF
Mounting Type Code AA
Special Features Assembly Code 0
Shaft Type Straight
Case Drain Code 2
Output Shaft Code 24
Weight 0.0 LB

You May Also Like