Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Location | Side Port |
Motor Type | Spool Valve |
Motor Element | Geroler |
Mounting Hole Size | 0.54 in |
RPM [Min] | 607 rpm |
RPM [Max] | 607 rpm |
Paint/Packaging | Low Gloss Black |
Manifold Options Code | 0 |
Mounting Type Code | AA |
Flow Rate | 57 lpm |
Shaft Type | Splined |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.187 in |
Series | S Series |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Case Drain Code | 1 |
Mount Type | 2 Bolt |
Splines | 6 |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Torque | 183 Nm |
Pressure [Max] | 2000 psi |
Shaft Options Code | 0 |
Geroter/Geroler Options Code | 0 |
Material | Cast Iron |
Displacement | 93 cm3/Rev |
Case Drain | SAE-4 |
Pilot Diameter | 3.25 in |
Paint Code | A |
Paint | Low Gloss Black |
Output Shaft Code | 02 |
Speed Sensor Options Code | 0 |
Displacement (in³/rev) | 5.67 |
Inlet Pressure [Max] | 2500 psi |
Shaft Size & Type | 1 in - 6T Spline |
Special Features Hardware Code | 00 |
Intermittent Pressure [Max] | 190 bar |
Port Code | AC |
Seal Options Code | 00 |
Flow [Max] | 15 gal/min |
Weight | 0.0 LB |