text.skipToContent text.skipToNavigation


103-3345-012

Item #100160328
each
    Shipment Options

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 18.2 in3
  • Shaft: 1 in SAE-B 6T Splined
  • SAE-10 Side Port

Specifications

Series S Series
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Displacement (in³/rev) 18.2
Case Drain SAE-4
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 190 rpm
Output Torque at Rated PSI (inch/pounds) 4345 in lb
Geroter/Geroler Options Code 0
Maximum Speed 190 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1500 psi
Splines 6
Paint Code A
Special Features Hardware Code AB
Shaft Size 1 in
Port Code AA
Mounting Type Code BA
Special Features Assembly Code 0
Shaft Type Splined
(Catalog) Shaft Type 1 in - 6T Spline
Case Drain Code 1
Port Size & Location SAE-10 Side
Output Shaft Code 02
Weight 0.0 LB

You May Also Like