Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 190 bar |
Motor Element | Geroler |
Pilot Diameter | 1.75 in |
Displacement | 93 cm3/Rev |
Torque | 183 Nm |
Paint | Primer Low Gloss Black |
Flow Rate | 57 lpm |
Paint/Packaging | Low Gloss Black |
Motor Type | Spool Valve |
Port Type | SAE O-Ring |
Material | Cast Iron |
RPM [Min] | 93 rpm |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Displacement (in³/rev) | 5.67 |
Bolt Circle Dia. | 3 1/4 in |
Mounting Hole Size | 3/8-16 UNC-2B |
Port Size | 7/8-14 |
Series | S Series |
Mount Type | 4 Bolt |
Weight | 0.0 LB |