text.skipToContent text.skipToNavigation


103-3385-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100160362
each
    Shipment Options

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 3.6 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • SAE-10 Side Port

description

  • Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.

features

  • Double-row tapered roller bearings
  • High shaft load capability
  • Smooth rotation even at low rpm

options

  • Five mounting styles
  • Low-speed spool
  • Nine shaft options
  • Speed sensors

footnote

  • Nickel plated.

Specifications

Series S Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 3.6
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Nickel Plated, Individual Box
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 963 rpm
Output Torque at Rated PSI (inch/pounds) 1021 in lb
Geroter/Geroler Options Code 0
Maximum Speed 963 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Pilot Diameter 3 1/4 in
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 2000 psi
Splines 0
Paint Code Y
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AA
Mounting Type Code AA
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 01
Weight 11.5 LB

Supporting Documents

You May Also Like